Motion
BL1044  10 FT BOX

TSUBAKI (UST)
BL1044 10 FT BOX

Leaf Chain - 4 x 4 Lacing, 1.2500 in Pitch, 63400 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #02293302
MFR #BL1044 10 FT BOX
Price$229.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1044 10 FT BOX

Leaf Chain - 4 x 4 Lacing, 1.2500 in Pitch, 63400 lb Breaking Strength, 10 ft Overall Length, Steel Material
MI ITEM #02293302
MFR #BL1044 10 FT BOX

Mfr description
BL1044 10 FT. BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.86/ft

Specifications

Dimensions

  • Breaking Strength
    63400 lb
  • Lacing
    4 x 4
  • Link Plate Height  
    1.1850 in
  • Link Plate Thickness  
    0.1870 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.4370 in
  • Pitch  
    1.2500 in
  • Tensile Strength
    52000 lbs
  • Weight
    5.03 lbs
  • Width
    1.7080 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI B29.8
  • UPC_NO
    097039435682

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)