Motion
C2040HPCL

TSUBAKI (UST)
C2040HPCL

C2040 HOLLOW PIN C/L
Mi Item #02293303
MFR #C2040HPCL
Price$9.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040HPCL

C2040 HOLLOW PIN C/L
Mi Item #02293303
MFR #C2040HPCL

Mfr description
C2040 HOLLOW PIN C/L CLIP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.78/each

Specifications

Dimensions

  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.200 in
  • Weight
    0.04 lb

Details

  • Chain Number & Pitch
    C2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)