Motion
C2052 ROLLER LINK

TSUBAKI (UST)
C2052 ROLLER LINK

Roller Link - 2052 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Standard Finish
Mi Item #02293305
MFR #C2052 ROLLER LINK
Price$5.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052 ROLLER LINK

Roller Link - 2052 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Standard Finish
Mi Item #02293305
MFR #C2052 ROLLER LINK

Mfr description
C2052 ROLLER LINK OVERSIZE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.84/each

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.312 in
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.16 lb
  • Weight per Foot
    0.87 lbs, 1.29 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2052
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Standard
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2052 ROLLER LINK
  • Material
    Carbon Steel
  • Number Of Links
    96
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039181794
  • Working Load Capacity
    970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)