Motion
C2052 OFFSET LINK

TSUBAKI (UST)
C2052 OFFSET LINK

Offset Link - 2052 / 1-1/4 in Pitch, Cottered
MI ITEM #02293306
MFR #C2052 OFFSET LINK
Your Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052 OFFSET LINK

Offset Link - 2052 / 1-1/4 in Pitch, Cottered
MI ITEM #02293306
MFR #C2052 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.39/each(List $20.00)

Overview

Mfr description
C2052 OFFSET LINK WITH OVERSIZE ROLLER

Specifications

  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.562 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.200 in
  • Chain Overall Width
    0.878 in
  • Series
    2102
  • Standards Met
    ASME B29
  • UPC_NO
    097039181787
  • Weight
    0.84 lb
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Plate Height
    1.126 in
  • Plate Thickness
    0.187 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text