Motion
C2080HP Offset Link

TSUBAKI (UST)
C2080HP Offset Link

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02293309
MFR #C2080HP Offset Link
Price$73.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HP Offset Link

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02293309
MFR #C2080HP Offset Link

Mfr description
C2080 HOLLOW PIN OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.85/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.3160 in, 8.02 mm
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9060 in, 23 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    1.3410 in, 34.06 mm
  • Pitch
    2 in
  • Plate Height
    1.4250 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.04 lb
  • Weight per Foot
    1.21 lbs, 1.8 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2080HP
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2080HP Offset Link
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 300 °F, -9.44 to 148.89 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039182937
  • Working Load Capacity
    1720 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)