Motion
C2100H COTTERED 10FT LG

TSUBAKI (UST)
C2100H COTTERED 10FT LG

Roller Chain - Double Pitch Series, 2100 / 2-1/2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293311
MFR #C2100H COTTERED 10FT LG
Price$100.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2100H COTTERED 10FT LG

Roller Chain - Double Pitch Series, 2100 / 2-1/2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293311
MFR #C2100H COTTERED 10FT LG

Mfr description
C2100H COTTERED 10FT LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.89/ft

Specifications

Dimensions

  • Chain Overall Width
    1.810 in
  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    1.8230 in, 46.30 mm
  • Pitch
    2-1/2 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    2.57 lb
  • Weight per Foot
    2.4 lbs, 3.57 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2100
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Cottered Connecting Link
  • Manufacturer Catalog Number
    C2100H
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    48
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181541
  • Working Load Capacity
    3840 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)