Motion
C2102HOL
Offset Link - 2102 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #02293312
MFR #C2102HOL
Price$79.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 2102 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #02293312
MFR #C2102HOL

Mfr description
C2102H OFFSET LINK OVERSIZE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.73/each

Specifications

Dimensions

  • Chain Overall Width
    1.810 in
  • Chain Size & Pitch
    2102 / 2-1/2 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.150 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.225 in
  • Pin Length
    0.9650 in, 24.51 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.11 lb
  • Weight per Foot
    3.92 lbs, 5.83 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2102H
  • Chain Number & Pitch
    2102 / 2-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2102H OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    C2102H
  • Standards Met
    ISO 606
  • Type
    Offset Link
  • UPC_NO
    097039181930
  • Working Load Capacity
    3840 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)