Motion
100K1 ROLLER LINK

TSUBAKI (UST)
100K1 ROLLER LINK

Attachment Roller Link - 100 / 1-1/4 in Pitch, K-1 Attachment
Mi Item #02293317
MFR #100K1 ROLLER LINK
Price$46.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100K1 ROLLER LINK

Attachment Roller Link - 100 / 1-1/4 in Pitch, K-1 Attachment
Mi Item #02293317
MFR #100K1 ROLLER LINK

Mfr description
100 K-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.04/each

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Hole Diameter
    0.342 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Pin Center To Attachment End
    0.780 in
  • Pin Diameter
    0.375 in
  • Roller Center To Attachment End
    1.768 in
  • Roller Center To Hole Center
    1.250 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    0.44 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ANSI
  • UPC_NO
    097039194374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)