Motion
120 K-1 ROLLER Link

TSUBAKI (UST)
120 K-1 ROLLER Link

Roller Link - 120 / 1-1/2 in Pitch
Mi Item #02293318
MFR #120 K-1 ROLLER Link
Price$90.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120 K-1 ROLLER Link

Roller Link - 120 / 1-1/2 in Pitch
Mi Item #02293318
MFR #120 K-1 ROLLER Link

Mfr description
120 K-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.54/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Hole Diameter
    0.386 in
  • Inside Width
    1 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Weight
    0.74 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039194381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)