Motion
140 K-1 Roller link

TSUBAKI (UST)
140 K-1 Roller link

Roller Link - 140 / 1-3/4 in Pitch
Mi Item #02293319
MFR #140 K-1 Roller link
Price$102.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140 K-1 Roller link

Roller Link - 140 / 1-3/4 in Pitch
Mi Item #02293319
MFR #140 K-1 Roller link

Mfr description
140 K-1 ROLLER LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.01/each

Specifications

Dimensions

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Hole Diameter
    0.448 in
  • Inside Width
    1 in
  • Roller Diameter
    1 in
  • Roller Width
    1 in
  • Weight
    1.19 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039194398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)