Motion
60-5 RIVETED 10FT LG

TSUBAKI (UST)
60-5 RIVETED 10FT LG

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293321
MFR #60-5 RIVETED 10FT LG
Price$306.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-5 RIVETED 10FT LG

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293321
MFR #60-5 RIVETED 10FT LG

Mfr description
60-5 RIVETED 10FT LG
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.37/ft

Specifications

Dimensions

  • Chain Overall Width
    4.705 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    4.7050 in, 119.50 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    49600 lbs
  • Transverse Pitch
    0.9 in
  • Weight
    5.02 lb
  • Weight per Foot
    5.07 lbs, 7.545 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    60-5
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    60-5 RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shot Peened
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039173249
  • Working Load Capacity
    7740 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)