Motion
C2102HA2RL

TSUBAKI (UST)
C2102HA2RL

C2102HA2RL
Mi Item #02293322
MFR #C2102HA2RL
Price$83.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2102HA2RL

C2102HA2RL
Mi Item #02293322
MFR #C2102HA2RL

Mfr description
C2102H A-2 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.50/each

Specifications

Dimensions

  • Hole Diameter
    0.323 in
  • Inside Width
    0.750 in
  • Roller Diameter
    1.562 in
  • Roller Width
    0.750 in
  • Weight
    0.93 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Product Type
    Attachment Chain Links
  • Series
    A-2
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)