Motion
100-2H RIVETED 10 FT BOX

TSUBAKI (UST)
100-2H RIVETED 10 FT BOX

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293327
MFR #100-2H RIVETED 10 FT BOX
Price$313.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2H RIVETED 10 FT BOX

Roller Chain - Heavy Duty Series, 100 / 1-1/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293327
MFR #100-2H RIVETED 10 FT BOX

Mfr description
100-2H RIVETED 10 FT BOX
  • Double Strand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.98/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    3.2090 in, 81.50 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    6.07 lb
  • Weight per Foot
    6.07 lbs, 9.03 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    100H-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Pin Link
  • Manufacturer Catalog Number
    100H-2RB
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, Saltwater Resistant, High Temperature, Low Temperature
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039415769
  • Working Load Capacity
    9300 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)