Motion
60A68
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 68 Teeth
Mi Item #02293330
MFR #60A68
Price$220.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 60 / 3/4 in, A Hub, 68 Teeth
Mi Item #02293330
MFR #60A68

Mfr description
60A68 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.09/each

Specifications

Dimensions

  • Weight
    25.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Number Of Teeth
    68
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039310675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)