Motion
100A34
Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 34 Teeth
MI ITEM #02293334
MFR #100A34
Your Price$327.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 34 Teeth
MI ITEM #02293334
MFR #100A34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$327.19/each(List $352.67)

Overview

Mfr description
100A34 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    34
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • UPC_NO
    097039672674
  • Weight
    26.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text