Motion
240A17
A-Plate Sprocket - 240 / 3 in, A Hub, 17 Teeth
MI ITEM #02293342
MFR #240A17
List Price$1,828.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 240 / 3 in, A Hub, 17 Teeth
MI ITEM #02293342
MFR #240A17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,828.05/each for your price

Overview

Mfr description
240A17 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    240 / 3 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    17.8500 in
  • Caliper Diameter
    14.3820 in
  • Pitch Diameter
    16.3270 in
  • Tooth Width
    1.7380 in
  • Manufacturer Upc Number
    97039313164
  • UPC_NO
    097039313164
  • Weight
    93 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text