Motion
D80BTL20
TL Bushed Sprocket - 20 Teeth
MI ITEM #02293371
MFR #D80BTL20
Price$388.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 20 Teeth
MI ITEM #02293371
MFR #D80BTL20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$388.92/each

Specifications

Dimensions

  • Caliper Diameter
    5.7670 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    6.9140 in
  • Pitch Diameter
    6.3920 in
  • Tooth Width
    0.5570 in
  • Weight
    7.10 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366023
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039366023

Overview

Mfr description
D80BTL20 3020 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text