Motion
E40B26
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 26 Teeth, 0.6250 in Stock Bore
MI ITEM #02293378
MFR #E40B26
Your Price$198.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 26 Teeth, 0.6250 in Stock Bore
MI ITEM #02293378
MFR #E40B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.40/each(List $228.16)

Overview

Mfr description
T40B26 SB 5/8 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.6250 in
  • Length Through Bore
    2.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    4.4200 in
  • Caliper Diameter
    3.8350 in
  • Pitch Diameter
    4.1480 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.2750 in
  • Manufacturer Upc Number
    97039367464
  • Weight
    6.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text