Motion
E50B24H
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 24 Teeth, 1.0000 in Stock Bore
MI ITEM #02293380
MFR #E50B24H
List Price$249.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 24 Teeth, 1.0000 in Stock Bore
MI ITEM #02293380
MFR #E50B24H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.82/each for your price

Overview

Mfr description
T50B24 SB 1 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Length Through Bore
    2.6250 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    3.6250 in
  • Hub Type
    B
  • Outside Diameter
    5.1200 in
  • Caliper Diameter
    4.3880 in
  • Pitch Diameter
    4.7880 in
  • Maximum Bore Diameter
    2.5000 in
  • Tooth Width
    0.3320 in
  • Manufacturer Upc Number
    97039367808
  • Weight
    9.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text