Motion
80B25F 2-15/16

TSUBAKI (UST)
80B25F 2-15/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.9375 in Bore , 25 Teeth, Non-Hardened Teeth
Mi Item #02293387
MFR #80B25F 2-15/16
Price$244.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B25F 2-15/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.9375 in Bore , 25 Teeth, Non-Hardened Teeth
Mi Item #02293387
MFR #80B25F 2-15/16

Mfr description
80B25F-2 15/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.22/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Caliper Diameter
    7.3380 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    8.5200 in
  • Pitch Diameter
    7.9790 in
  • Tooth Width
    0.5750 in
  • Weight
    12.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039340542
  • Number Of Teeth  
    25
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039340542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)