Motion
80B21F 2-7/16

TSUBAKI (UST)
80B21F 2-7/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.4375 in Bore , 21 Teeth, Non-Hardened Teeth
Mi Item #02293408
MFR #80B21F 2-7/16
Price$189.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B21F 2-7/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.4375 in Bore , 21 Teeth, Non-Hardened Teeth
Mi Item #02293408
MFR #80B21F 2-7/16

Mfr description
80B21F-2 7/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.24/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Caliper Diameter
    6.0660 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    7.2400 in
  • Pitch Diameter
    6.7100 in
  • Tooth Width
    0.5750 in
  • Weight
    10.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039339355
  • Number Of Teeth  
    21
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039339355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)