Motion
80B19
Stock Bore Sprocket - 80 / 1 in, B Hub, 19 Teeth
Mi Item #02293438
MFR #80B19
Price$159.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 19 Teeth
Mi Item #02293438
MFR #80B19

Mfr description
H80B19 SB 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.83/each

Specifications

Dimensions

  • Weight
    6.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039361356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)