Motion
2060A25
Stock Bore Sprocket - 2060 / 1-1/2 in, A Hub, 25 Teeth
MI ITEM #02293490
MFR #2060A25
Your Price$78.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, A Hub, 25 Teeth
MI ITEM #02293490
MFR #2060A25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.61/each(List $90.40)

Overview

Mfr description
2060A25 23/32 BORE HT

Specifications

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    6.3900 in
  • Caliper Diameter
    5.5510 in
  • Pitch Diameter
    6.0320 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.4690 in
  • Manufacturer Upc Number
    97039345936
  • Weight
    3.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text