Motion
2080A17
Stock Bore Sprocket - 2080 / 2 in, A Hub, 17 Teeth
MI ITEM #02293492
MFR #2080A17
Price$102.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2080 / 2 in, A Hub, 17 Teeth
MI ITEM #02293492
MFR #2080A17

Mfr description
2080A17 15/16 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.95/each

Specifications

Dimensions

  • Caliper Diameter
    4.8880 in
  • Chain Roller Diameter
    0.6250 in
  • Outside Diameter
    5.9600 in
  • Pitch Diameter
    5.5360 in
  • Tooth Width
    0.5750 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2080 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345981
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039345981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)