Motion
2082A14
Stock Bore Sprocket - 2082 / 2 in, A Hub, 14 Teeth
MI ITEM #02293494
MFR #2082A14
Price$147.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, A Hub, 14 Teeth
MI ITEM #02293494
MFR #2082A14

Mfr description
2082A14 1-3/16 BORE HT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.88/each

Specifications

Dimensions

  • Caliper Diameter
    7.8630 in
  • Chain Roller Diameter
    1.1250 in
  • Outside Diameter
    9.9600 in
  • Pitch Diameter
    8.9880 in
  • Tooth Width
    0.5750 in
  • Weight
    9.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347442
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)