Motion
2082A18
Stock Bore Sprocket - 2082 / 2 in, A Hub, 18 Teeth
MI ITEM #02293497
MFR #2082A18
Your Price$201.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, A Hub, 18 Teeth
MI ITEM #02293497
MFR #2082A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.40/each(List $227.30)

Overview

Mfr description
2082A18 1-3/16 BORE HT

Specifications

  • Chain Number & Pitch
    2082 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    12.5400 in
  • Caliper Diameter
    10.3930 in
  • Pitch Diameter
    11.5180 in
  • Tooth Width
    0.5750 in
  • Chain Roller Diameter
    1.1250 in
  • Manufacturer Upc Number
    97039347480
  • UPC_NO
    097039347480
  • Weight
    15.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text