Motion
2040B14
Stock Bore Sprocket - 2040 / 1 in, B Hub, 14 Teeth
MI ITEM #02293499
MFR #2040B14
List Price$42.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 14 Teeth
MI ITEM #02293499
MFR #2040B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.77/each for your price

Overview

Mfr description
2040B14 1/2 SB HT

Specifications

  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    1.6880 in
  • Hub Type
    B
  • Outside Diameter
    2.4900 in
  • Caliper Diameter
    1.9930 in
  • Pitch Diameter
    2.3050 in
  • Maximum Bore Diameter
    1.0310 in
  • Tooth Width
    0.2840 in
  • Chain Roller Diameter
    0.3130 in
  • Manufacturer Upc Number
    97039345042
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text