Motion
2040B17
Stock Bore Sprocket - 2040 / 1 in, B Hub, 17 Teeth
Mi Item #02293500
MFR #2040B17
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 17 Teeth
Mi Item #02293500
MFR #2040B17

Mfr description
2040B17 5/8 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Dimensions

  • Caliper Diameter
    2.4440 in
  • Chain Roller Diameter
    0.3130 in
  • Hub Diameter
    2.0470 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.3130 in
  • Outside Diameter
    2.9800 in
  • Pitch Diameter
    2.7680 in
  • Tooth Width
    0.2840 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345073
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039345073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)