Motion
2040B25
Stock Bore Sprocket - 2040 / 1 in, B Hub, 25 Teeth
MI ITEM #02293502
MFR #2040B25
Your Price$98.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 25 Teeth
MI ITEM #02293502
MFR #2040B25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$98.32/each(List $101.78)

Overview

Mfr description
2040B25 5/8 BORE HT

Specifications

  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    4.2600 in
  • Caliper Diameter
    3.7010 in
  • Pitch Diameter
    4.0210 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.2840 in
  • Chain Roller Diameter
    0.3130 in
  • Manufacturer Upc Number
    97039345158
  • Weight
    2.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text