Motion
2042B8
Stock Bore Sprocket - 2042 / 1 in, B Hub, 8 Teeth
MI ITEM #02293506
MFR #2042B8
Your Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, B Hub, 8 Teeth
MI ITEM #02293506
MFR #2042B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.20/each(List $42.77)

Overview

Mfr description
2042B8 BORE 5/8 HT

Specifications

  • Chain Number & Pitch
    2042 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    8
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    0.8750 in
  • Hub Diameter
    1.8750 in
  • Hub Type
    B
  • Outside Diameter
    3.0100 in
  • Caliper Diameter
    1.9880 in
  • Pitch Diameter
    2.6130 in
  • Maximum Bore Diameter
    1.2810 in
  • Tooth Width
    0.2840 in
  • Chain Roller Diameter
    0.6250 in
  • Manufacturer Upc Number
    97039346100
  • UPC_NO
    097039346100
  • Weight
    0.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text