Motion
2080B13
Stock Bore Sprocket - 2080 / 2 in, B Hub, 13 Teeth
MI ITEM #02293522
MFR #2080B13
List Price$126.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2080 / 2 in, B Hub, 13 Teeth
MI ITEM #02293522
MFR #2080B13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.35/each for your price

Overview

Mfr description
2080B13 1 BORE HT

Specifications

  • Chain Number & Pitch
    2080 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    2.7810 in
  • Hub Type
    B
  • Outside Diameter
    4.6600 in
  • Caliper Diameter
    3.6470 in
  • Pitch Diameter
    4.3040 in
  • Maximum Bore Diameter
    1.7810 in
  • Tooth Width
    0.5750 in
  • Chain Roller Diameter
    0.6250 in
  • Manufacturer Upc Number
    97039345578
  • Weight
    3.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text