Motion
2080B14
Stock Bore Sprocket - 2080 / 2 in, B Hub, 14 Teeth
Mi Item #02293524
MFR #2080B14
Price$134.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2080 / 2 in, B Hub, 14 Teeth
Mi Item #02293524
MFR #2080B14

Mfr description
2080B14 1 BORE HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.94/each

Specifications

Dimensions

  • Caliper Diameter
    3.9850 in
  • Chain Roller Diameter
    0.6250 in
  • Hub Diameter
    3.1250 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    2.1250 in
  • Outside Diameter
    4.9800 in
  • Pitch Diameter
    4.6100 in
  • Tooth Width
    0.5750 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2080 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345585
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039345585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)