Motion
2080B28
Stock Bore Sprocket - 2080 / 2 in, B Hub, 28 Teeth
Mi Item #02293526
MFR #2080B28
Price$346.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2080 / 2 in, B Hub, 28 Teeth
Mi Item #02293526
MFR #2080B28

Mfr description
2080B28 1-3/16 BORE HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.99/each

Specifications

Dimensions

  • Caliper Diameter
    8.3630 in
  • Chain Roller Diameter
    0.6250 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    9.4800 in
  • Pitch Diameter
    8.9880 in
  • Tooth Width
    0.5750 in
  • Weight
    16.6 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2080 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345714
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)