Motion
40H19
Bushing Bore Roller Chain Sprocket - Split Taper, 40 / 1/2 in, 19 Teeth, H Bushing
MI ITEM #02293547
MFR #40H19
Your Price$63.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 40 / 1/2 in, 19 Teeth, H Bushing
MI ITEM #02293547
MFR #40H19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.87/each(List $73.45)

Overview

Mfr description
40H19 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    19
  • Number Of Strands Across
    1
  • UPC_NO
    097039815668
  • Weight
    1.20 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text