Motion
50P19
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 19 Teeth, P Bushing
MI ITEM #02293551
MFR #50P19
Price$106.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 19 Teeth, P Bushing
MI ITEM #02293551
MFR #50P19

Mfr description
50P19 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.64/each

Specifications

Dimensions

  • Bushing Size
    P
  • Weight
    2.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039996404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)