Motion
50P20
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 20 Teeth, P Bushing
MI ITEM #02293554
MFR #50P20
Your Price$95.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 20 Teeth, P Bushing
MI ITEM #02293554
MFR #50P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.70/each(List $114.84)

Overview

Mfr description
50P20 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P
  • Number Of Teeth
    20
  • Number Of Strands Across
    1
  • UPC_NO
    097039126481
  • Weight
    2.40 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text