Motion
60Q23
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 23 Teeth
Mi Item #02293572
MFR #60Q23
Price$151.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 23 Teeth
Mi Item #02293572
MFR #60Q23

Mfr description
60Q23 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.72/each

Specifications

Dimensions

  • Weight
    4.90 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039783349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)