Overview
Mfr description
60Q44 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth44
- Number Of Strands Across1
- UPC_NO097039783806
- Weight14.60 lbs
- Chain Number & Pitch60 / 3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data