Motion
80P19
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 19 Teeth, P Bushing
MI ITEM #02293583
MFR #80P19
Your Price$199.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 19 Teeth, P Bushing
MI ITEM #02293583
MFR #80P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$199.80/each(List $229.78)

Overview

Mfr description
80P19 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P
  • Number Of Teeth
    19
  • Number Of Strands Across
    1
  • UPC_NO
    097039784216
  • Weight
    6.10 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text