Motion
80Q23
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 23 Teeth
Mi Item #02293587
MFR #80Q23
Price$187.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 23 Teeth
Mi Item #02293587
MFR #80Q23

Mfr description
80Q23 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.21/each

Specifications

Dimensions

  • Weight
    9.70 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039763952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)