Motion
80Q35
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 35 Teeth
MI ITEM #02293592
MFR #80Q35
Price$311.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 35 Teeth
MI ITEM #02293592
MFR #80Q35

Mfr description
80Q35 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.65/each

Specifications

Dimensions

  • Weight
    19.50 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039784704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)