Motion
80Q36
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 36 Teeth
Mi Item #02293593
MFR #80Q36
Price$350.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 36 Teeth
Mi Item #02293593
MFR #80Q36

Mfr description
80Q36 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.09/each

Specifications

Dimensions

  • Weight
    20.40 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039784711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)