Motion
80Q45
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 45 Teeth
MI ITEM #02293596
MFR #80Q45
Your Price$325.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 45 Teeth
MI ITEM #02293596
MFR #80Q45

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$325.76/each(List $472.35)

Overview

Mfr description
80Q45 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    45
  • Number Of Strands Across
    1
  • UPC_NO
    097039784759
  • Weight
    30.50 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text