Motion
100Q23
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 23 Teeth
MI ITEM #02293624
MFR #100Q23
Your Price$405.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 23 Teeth
MI ITEM #02293624
MFR #100Q23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$405.55/each(List $466.39)

Overview

Mfr description
100Q23 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • UPC_NO
    097039781543
  • Weight
    13.80 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text