Overview
Mfr description
100R24 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth24
- Number Of Strands Across1
- UPC_NO097039781796
- Weight15.60 lbs
- Chain Number & Pitch100 / 1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data