Overview
Mfr description
100R28 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth28
- Number Of Strands Across1
- UPC_NO097039781895
- Weight19.60 lbs
- Chain Number & Pitch100 / 1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data