Motion
100R36
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 36 Teeth
MI ITEM #02293634
MFR #100R36
List Price$703.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 36 Teeth
MI ITEM #02293634
MFR #100R36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$703.62/each for your price

Overview

Mfr description
100R36 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    36
  • Number Of Strands Across
    1
  • UPC_NO
    097039676214
  • Weight
    31.80 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text