Motion
GSS463Y
Miter Gear - 32 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.1400 in Face Width
Mi Item #02293645
MFR #GSS463Y
Price$184.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 32 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.1400 in Face Width
Mi Item #02293645
MFR #GSS463Y

Mfr description
GSS463Y GEARS 49987
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.60/each

Specifications

Dimensions

  • Bore Diameter  
    3/16 in
  • Diametral Pitch
    32
  • Face Width  
    0.1400 in
  • Gear Overall Width
    0.427 in
  • Hub Diameter
    1/2 in
  • Hub Projection
    1/4 in
  • Mounting Distance
    0.688 in
  • Outside Diameter
    0.8120 in, 20.62 mm
  • Overall Width
    0.3900 in, 9.91 mm
  • Pitch
    32
  • Pitch Diameter  
    0.7500 in
  • Pressure Angle
    20 °
  • Weight
    1.69 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    GSS463Y
  • Material
    Stainless Steel
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711499870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)