Motion
120R21
Bushing Bore Roller Chain Sprocket - Split Taper, 120 / 1-1/2 in, 21 Teeth
MI ITEM #02293646
MFR #120R21
Price$462.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 120 / 1-1/2 in, 21 Teeth
MI ITEM #02293646
MFR #120R21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.68/each

Specifications

Dimensions

  • Weight
    29.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039676245

Overview

Mfr description
120R21 SPLIT TAPER HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text