Specifications
Dimensions
- Weight76.00 lbs
Details
- Bushing TypeSplit Taper Bushing
- Chain Number & Pitch120 / 1-1/2 in
- Number Of Strands Across1
- Number Of Teeth36
- Product TypeBushed Roller Chain Sprockets
- UPC_NO097039782410
Overview
Mfr description
120R36 SPLIT TAPER HT